missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ VITgrip™ Allround Lab Bottles with Tamper-evident Closure
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
12.5mL
25mL
50mL
100mL
Height (Metric):
103 mm
149 mm
192 mm
234 mm
278 mm
Description
- Hydrophobic polypropylene construction
- Ergonomic design: slim-waisted shape facilitates the handling
- Molded graduations support slip-safety when working with gloves
- Leakproof* and break resistant
- Good chemical resistance against most acids, bases and alcoholic solutions
- Supplied with VITLAB Tamper-evident closures
- Suitable for foodstuff according to EU 10/2011
Specifications
Capacity (Metric) | 500 mL |
Color | Transparent |
Includes | Tamper-evident closure |
Material | Polypropylene |
Quantity | 6/PK |
Thread Size (Metric) | GL 45 |
Graduations | 25mL |
Certifications/Compliance | EU No. 10/2011 |
Closure Included | Yes |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'