missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Non-Sterile
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
25 μL
250 μL
1250 μL
Packaging:
Dense Rack: 1 layer
Econo-Pack, Plastic Container
Econo-Pak: Plastic Container
Stacked Rack, 3 layer
Stacked Rack, 5 layer
Stacked Rack: 3 layers
Stacked Rack: 5 layers
VistaBulk: Plastic Bag
VistaRak: 5 racks
VistaStak: 3 layers
VistaStak: 5 layers
missing translation for 'unitSize'
Pack of 1000
Pack of 10000
Pack of 200
Pack of 5760
Pack of 6000
Pack of 750
Pack of 960
Pack of 9600
Description
- Non-Sterile tips packaged in VistaRak, VistaStak, Stacked Rack, Bulk
- VistaRak: 5 racks, 192 tips/rack, VistaStak: 3 or 5 Layers of 192 tips, Stacked Rack: 3 or 5 layers of 200 tips, Bulk: 750-1000 tips in a plastic bag or containers
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications
Specifications
| Volume (Metric) | 250 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Rack Color | Blue |
| Autoclavable | Autoclavable |
| Length (English) | 2.2 in. |
| Thickness | 1 in. |
| Format | Bulk |
| Tip Style | Straight |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction