missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Seal Kits
Click to view available options
Volume (Metric):
10 μL
10 to 100 μL
100 μL
1000 μL
2 μL
20 μL
200 μL
Unit Size:
1 set
Description
Contain lubricant, allen wrench, seals and instructions
Specifications
Specifications
| For Use With | Pipettes |
| Material | Plastic |
| Type | Standard Seal Kit |
| Volume (Metric) | 100 μL |
| For Use With (Equipment) | Ovation™ 10 to 100 μL (Adjustable), 21 to 100 μL (Fixed) Pipette |
| Includes | Lubricant, allen wrench, seals and instructions |
| Quantity | 1 Ea. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Height (English) | 1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction