missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Pipet Accessories: Reconditioning Nozzle Kit
Click to view available options
For Use With (Equipment):
0.5 to 20 μL Ovation™ BioNatural™ Multichannel Pipette
2 to 125 μL, 5 to 250 μL Ovation™ BioNatural™ Multichannel Pipette
25 to 850 μL, 25 to 1250 μL Ovation™ BioNatural™ Multichannel Pipette
Unit Size:
1 set
Description
- Contains 2 nozzles, 24 nozzle seals, 24 filters & nozzle removal tool
Specifications
Specifications
| Description | Medium Nozzle Reconditioning Kit |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Volume (Metric) | 2 to 125 μL, 5 to 250 μL |
| For Use With (Equipment) | 2 to 125 μL, 5 to 250 μL Ovation™ BioNatural™ Multichannel Pipette |
| Includes | 2 Nozzles, 24 seals, 24 filters and tool |
| Quantity | 1 Ea. |
| Length (English) | 2 in. |
| Width (English) | 2 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction