missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Pipette Tips: Macro

Product Code. 16445104
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
Filtered:
Filtered
Non-filtered
Packaging:
Paper Box
VistaBulk: Plastic Bag
VistaClear Box: Plastic Box
VistaTip: Individually Wrapped
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 2500
Pack of 35
Pack of 350
Pack of 50
Pack of 600
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Filtered Packaging Sterility unitSize
16445104 5 mL Non-filtered VistaBulk: Plastic Bag Non-sterile Pack of 2500
11975752 5 mL Filtered VistaTip: Individually Wrapped Sterile Pack of 50
16455104 5 mL Non-filtered VistaClear Box: Plastic Box Sterile Pack of 600
16465104 5 mL Filtered VistaClear Box: Plastic Box Sterile Pack of 600
16475104 10 mL Non-filtered VistaBulk: Plastic Bag Non-sterile Pack of 1000
16495104 10 mL Non-filtered VistaClear Box: Plastic Box Sterile Pack of 350
16485104 10 mL Non-filtered VistaClear Box: Plastic Box Non-sterile Pack of 350
16455134 5 mL Non-filtered Paper Box Non-sterile Pack of 1000
11926905 10 mL Non-filtered Paper Box Non-sterile Pack of 35
16405114 10 mL Filtered VistaClear Box: Plastic Box Sterile Pack of 350
11946905 10 mL Filtered VistaTip: Individually Wrapped Sterile Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 16445104 Supplier VistaLab™ Technologies Supplier No. 40585000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Ovation and MLA Brand Macro pipetters

  • 5 and 10 mL Macro tips packaged in Box, VistaClear Box, Bulk, and Individually Wrapped
  • Box: 35 or 100 tips in a paper box, VistaClear Box: 35 or 50 tips in a clear plastic box, Bulk: 100 or 250 tips in a plastic bag, VistaTip: 50 tips individually wrapped
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time

Specifications

Volume (Metric) 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Rack Color Blue
Autoclavable Autoclavable
Model MLA™
Length (English) 6 in.
Thickness 5 in.
Format Bulk
Tip Style Straight
Packaging VistaBulk: Plastic Bag
Quantity 250 Tips/Bag
Product Type Pipette Tips
Disposable Single-use
For Use With (Equipment) MLA MacroPipette, Ovation MacroPipette
Graduated Yes
Material Polypropylene
Graduations 0.1 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.