missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Macro
For use with Ovation and MLA Brand Macro pipetters
Brand: VistaLab™ Technologies 9050
Code : 04
Additional Details : Weight : 0.01000kg
Description
- 5 and 10 mL Macro tips packaged in Box, VistaClear Box, Bulk, and Individually Wrapped
- Box: 35 or 100 tips in a paper box, VistaClear Box: 35 or 50 tips in a clear plastic box, Bulk: 100 or 250 tips in a plastic bag, VistaTip: 50 tips individually wrapped
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications
10 mL | |
Non-sterile | |
Blue | |
Box | |
4.25 in. | |
Straight | |
35 Tips/Box | |
No |
Non-Filtered | |
Clear | |
Not Autoclavable | |
8 in. | |
Rack | |
Paper Box | |
MLA MacroPipette, Ovation MacroPipette | |
Polypropylene |