missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ Fixed-Volume Pipetter

Product Code. p-2715324
Click to view available options
Volume (Metric):
10, 100, 200, 1000 μL
100 μL
1000 μL
2 μL
20 μL
200 μL
25 μL
50 μL
500 μL
Accuracy:
±0.8%
±1.0%
±1.4%
±1.5%
±1.5%/ ±0.8%/ ±0.8%/ ±0.8%
Type:
Fixed Volume Pipette
Single Stroke Pipetter
Two Stroke Pipette
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11932225

Brand: VistaLab™ Technologies 11570010

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ovation™ pipettes have a unique and patented ergonomic design. They are the only pipettes that fully address the issues of posture, repetition, and force to significantly reduce strain and pain that occur from pipetting, while always providing superior accuracy and precision.

  • Mechanical 1-stroke (F1) or 2-stroke (with overblow) (F2) low-force plunger operation
  • Ovation F1 available from 5-1000 μL
  • Ovation F2 available from 1-1000 μL
  • Custom fixed volumes available upon request
  • Built in microtube cap opener
  • Nozzle with replaceable filter prevents contamination of pipetter
  • In-lab calibration adjustment possible

Specifications

Accuracy ±1.0%
Autoclavable Not Autoclavable
Color Yellow
Disposable Reusable
For Use With Micro Pipetting/Liquid Transfer
Material Polycarbonate ABS
Model F1
Number of Channels 1
Sterility Non-sterile
Type Single Stroke Pipetter
Volume (Metric) 20 μL
For Use With (Application) Micro Pipetting/Liquid Transfer
Includes Shelf hanger, calibration key
Precision 0.30%
Quantity 1 Ea.
Warranty 2 Year Limited Warranty
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.