missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetters
Naturally follows the contours of the palm
Brand: VistaLab™ Technologies 1057-0200
This item is not returnable.
View return policy
Description
- The adjustable hook can be easily positioned for a custom fit for left- or right-handed users
- Fits comfortably in the palm of your hand
- Volume setting is indicated by an LCD readout on the pipetter handle
- Significantly improves postures and reduces forces associated with pipetting
- Five popular volume settings can be programmed and recalled by pressing a single button
- Energy release button stores the energy captured during the acquisition of tips and uses energy to push off the tip at the gentle push of a button
- Low-force, form-fitting plunger allows user to manually control the speed of aspirating and dispensing with minimal effort
- Nozzle with replaceable filter prevents contamination of the pipetter
- Stands securely on the counter before, during, and after the job—no risk of contamination
- In-lab calibration adjusted with internal software
Specifications
±0.8% at 200 μL, ±0.8% at 100 μL, ±2.5% (at 20 μL) | |
Left- or Right Hand Users | |
1 | |
Adjustable Volume Pipette | |
LCD | |
CR2 battery, shelf hanger | |
1 Ea. | |
9 in. | |
3 in. |
Blue | |
Polycarbonate ABS | |
Ovation™ | |
20 to 200 μL | |
Adjustable Hook Can be Easily Positioned for a Custom Fit for Left- or Right Hand Users | |
0.2 μL | |
2 Year Limited Warranty | |
7 in. | |
Replaceable CR2 Battery |