missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ 12-Channel Pipetters

Product Code. p-2887631
Click to view available options
Volume (Metric):
0.5 to 20 μL
2 to 125 μL
25 to 850 μL
5 to 250 μL
Color:
Blue
Gray
Green
Yellow
Model:
Right Handed
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11937564

Brand: VistaLab™ Technologies 10600125

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Straightforward, simple programming coupled with reliable, consistent accuracy and precision

  • Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
  • Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
  • Upon completion of pipetting, all tips are discarded with the push of a button
  • Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
  • Available in both left- and right-handed models with suitably placed LCD screen
  • For precision liquid dispensing from 0.5 to 850μL

Specifications

Accuracy ±0.8% at 125 μL, ±1% at 62.5 μL, ±3% (at 12.5 μL)
Compatible Tips Small tip
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Green
Disposable Reusable
For Use With Pipette Tip (200 μL)
Grip Type Ergonomic
Material Polycarbonate ABS
Model Right Handed
Number of Channels 12
Product Line Technologies Ovation
Sterility Non-sterile
Type Electronic Pipette
Volume (Metric) 2 to 125 μL
Display LCD
Finger Style Ergonomic
Includes power supply with adapter, shelf hanger
Increments 0.5 μL
Quantity 1 Ea.
Warranty 2 Year Limited Warranty
Length (English) 8 in.
Width (English) 8 in.
Height (English) 6 in.
Electrical Requirements Rechargable Lithium Ion Battery, Ovation Power Supply
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.