missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ D-Tipper™ Special Edition Fixed Volume Pipets
GREENER_CHOICE

Product Code. 16435074
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16435074 20 μL Each
16425074 10 μL Each
16455074 100 μL Each
16445074 50 μL Each
16465074 200 μL Each
16475074 250 μL Each
16485074 500 μL Each
16495074 1000 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16435074 Supplier VistaLab™ Technologies Supplier No. 1052PK
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Slim tapered design and location of the detipping mechanism provides easy access to narrow tubes

  • For repetitive pipetting procedures
  • Smooth one-stroke action
  • With built-in tip ejector
  • Low spring force reduce thumb muscle activity
  • Easy in-lab calibration
  • Engraved with serial numbers for improved traceability and calibration record keeping
  • Color code: pink
  • Available in fixed volumes from 10μL to 1000μL

Specifications

Autoclavable Not Autoclavable
Dimensions (L x W) 9 x 2 in.
Material Aluminum, Stainless Steel
Sterility Non-sterile
Graduated No
Includes Nozzle Insert, Calibration Key
Length (English) 9 in.
Quantity 1 Ea.
Tip Style Built-in Tip Ejector
Warranty Limited Lifetime
Color Pink
Volume (Metric) 20 μL
Length (Metric) 203 mm
Type Fixed Volume Pipet
Disposable Reusable
For Use With (Equipment) Mechanical Pipetting Device
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.