missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ Brand Selectable D-Tipper™ Micropipetter
Click to view available options
Volume (Metric):
50 to 200 μL
Unit Size:
Each
Description
- Eliminates user error by providing three preset volumes
- Desired volume is set and automatically locked by turning plunger
- Trouble-free piston seals assure long life and smooth operation
- Factory calibrated
- Accuracy: ±1.3% at 200μL; ±2.5% at 50μL
- Precision: 0.30% at 200μL; 0.80% at 50μL
Specifications
Specifications
| Accuracy | ±1.3% at 200 μL, ±2.5% (at 50 μL) |
| Compatible Tips | 0.2 mL Tip |
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Disposable | Reusable |
| For Use With | Pipette Tip 0.2 mL |
| Grip Type | Ergonomic |
| Material | Aluminum, Stainless Steel |
| Number of Channels | 1 |
| Product Line | MLA Brand Selectable D-Tipper |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction