missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Pipette Tips: Sterile, Non-Filtered

For use with Ovation and MLA Brand pipetters.

Brand:  VistaLab™ Technologies 2025

Additional Details : Weight : 0.43090kg

 View more versions of this product

Product Code. 16485084

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Sterile tips packaged in VistaRaks or Individually Wrapped
  • VistaRak: 5 racks, 192 tips/rack
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time

Specifications

Specifications

250 μL
Sterile
Blue
2.2 in.
e-beam
Straight
200/Pk.
No
Non-Filtered
Clear
Autoclavable
7.5 in.
Individually Wrapped
VistaTip: Individually Wrapped
MLA, Ovation
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers