missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Pipette Tips: Sterile, Non-Filtered

For use with Ovation and MLA Brand pipetters.

Brand:  VistaLab™ Technologies 2028

Additional Details : Weight : 0.43090kg

 View more versions of this product

Product Code. 16415094

  • £765.00 / Pack of 2000
Estimated Shipment: 17-09-2024
to see stock.
Add to basket

Description

Description

  • Sterile tips packaged in VistaRaks or Individually Wrapped
  • VistaRak: 5 racks, 192 tips/rack
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time

Specifications

Specifications

250 μL
Sterile
Blue
3.4 in.
e-beam
Straight
200/Pk.
No
Non-Filtered
Clear
Autoclavable
8.5 in.
Individually Wrapped
VistaTip: Individually Wrapped
MLA, Ovation
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers