missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ Vista Cleanroom Sleeve Covers - Grade A/B Compatible

Description
- Covers are aseptically folded and provide extended arm protection for Grade A/B applications
- Sterile cleanroom sleeve covers
- Extra length 55 cm sleeve covers with thumb loops for full arm coverage
- Aseptically folded
- Class 1 for cleanliness
- Static-dissipative
- Tested against chemotherapy
- Microporous polypropylene/polyethylene
- 60 gsm, low-linting robust fabric
Technical and Documentation Compliance:
- COA, COC, COI available for download online
- QR code on cartons allows for immediate document retrieval
- Type PB[6]
- Resistance to penetration by spray EN 13034:2015 + A1:2009 / ISO 17491-4:2008
- Inward leakage of aerosols and fine particles EN ISO 13982-2:2004 / EN ISO 13982-1:2004
- Permeation of liquids and gases ASTM F739-20
- Particulate cleanliness - Helmke Drum Test: Class 1
- Surface resistivity ASTM D257
- Sterility validation EN ISO 11137 Part 2:2015
Specifications
Specifications
| Size | Universal |
| Construction | Aseptically Folded |
| Product Type | Sleeve Cover |
| Material | Polyethylene, Non-woven Polypropylene Laminate |
| Color | White |
| Sterility | Sterile |
| Disposable | Single-use |
| Closure Type | Elastic Ends |
| Seam Type | Bound |
| Cuff Style | Thumb Loop |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?