missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Visoria P Polarization Microscope for Industrial Applications with Flexacam c5 (transparent samples only)

Product Code. 32177337
Change view
Click to view available options
Magnification Power:
2.5X to 40X
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Unit Size
32177337 2.5X to 40X 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32177337 Supplier Leica Microsystems Supplier No. 111000011
 Restricted Item
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This microscope uses polarized light to study optical properties of materials and geological samples. The Flexacam c5 microscope camera is suitable for industrial applications and workflows can be streamlined with encoded functions, optimized light settings, and other microscope features.

  • Visoria P Polarization Microscope with illumination management
  • Binocular phototube
  • Two eyepieces (10x), field of view 22 mm, thereof one with cross-hair reticule
  • Flexacam c5 microscope camera, includes C-mount 0.55x
  • High-power white LED
  • Contrast methods (transmitted light): Quantitative polarization, Brightfield
  • Encoded nosepiece, 5x
  • Objectives (N PLAN POL): 2.5x, 5x, 10x, 20x, 40x
  • 360° rotatable polarization stage with verniers, 45° clickstop position and brake
  • Object guide without point counting
  • 360° Analyzer, Polarizer, Whole-wave plate f. compensator slot
  • 3-step focus drive with height-adjustable focus knobs
  • Powered by the Enersight software platform
  • Dust protection cover
  • Quick start guide and user manual
  • Efficiency through encoded functions
  • More comfort with ergonomics
  • Visualize sample details with the right contrast
TRUSTED_SUSTAINABILITY

Specifications

Eyepiece 10X/22 mm
Head Style Trinocular, 30° Inclined
Lighting Type LED
Magnification Power 2.5X to 40X
Model Visoria P
Objective Types Plan
Product Type Polarizing Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.