missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Visoria P Digital Polarization Microscope for Industrial Applications (Transparent samples only)

Product Code. 32177336
Change view
Click to view available options
Magnification Power:
2.5X to 40X
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Unit Size
32177336 2.5X to 40X 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32177336 Supplier Leica Microsystems Supplier No. 111000013
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This microscope uses polarized light to study the optical properties of materials and geological samples. The ergonomic design minimizes strain and improves comfort while working. Workflows can be streamlined with encoded functions, optimized light settings, and other features.

  • Visoria P Digital Polarization Microscope with illumination management
  • 10 in. screen/tablet
  • Powered with Enersight microscope software (Desktop)
  • Flexacam i5 microscope camera, includes power supply
  • High-power white LED
  • Contrast methods (transmitted light): Quantitative polarization, Brightfield
  • Encoded nosepiece, 5x
  • Objectives (N PLAN POL): 2.5x, 5x, 10x, 20x, 40x
  • 360° rotatable polarization stage with verniers, 45° clickstop position and brake
  • Object guide without point counting
  • 360° Analyzer, Polarizer, Whole-wave plate f. compensator slot
  • 3-step focus drive with height-adjustable focus knobs
  • Dust protection cover
  • Quick start guide and user manual
  • Efficiency through encoded functions
  • More comfort with ergonomics
  • Visualize sample details with the right contrast
TRUSTED_SUSTAINABILITY

Specifications

Eyepiece 10X/22 mm
Head Style Monitor
Lighting Type LED
Magnification Power 2.5X to 40X
Model Visoria P
Objective Types Plan
Product Type Polarizing Microscope
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.