missing translation for 'onlineSavingsMsg'
Learn More

Viscosity Standard, 1.3mm2/sec., Poulten Selfe™

Product Code. 13111123
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
13111123 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13111123 Supplier Poulten Selfe Supplier No. 2700V03

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
  • PSL has shown that it meets ISO 17025 and has been accredited to manufacture, calibrate and certify viscosity oils by UKAS. Kinematic viscosity oil standards as specified by ISO 3104-3105, ASTM D445-D446, IP71, ASTM D2170, BS 188.Nominal viscosities (mm2s-1, cSt) - kinematic. Nominal viscosities (mPas, cP) - dynamic.
  • Viscosity oil standards
    PSL viscosity oil standards are supplied with UKAS certificates of calibration providing the user with official assurance of the competence of the calibration work carried out. UKAS certificates of calibration provide several temperatures as shown on the table below together with uncertainties of measurement. PSL viscosity oil standards, supplied in 500mL containers, are Newtonian in character and are suitable for use with many types of viscometers including, in particular, glass capillary and rotational viscometers as well as flow cups.

Specifications

Viscosity 1.3mm2/sec. at 20°C Kinematic Viscosity
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.