missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paragon Scientific™ Viscosity Bath Media; White Oil for use 40°C to 80°C
Click to view available options
Capacity (Metric):
5 L
20 L
Unit Size:
20 L
5 L
Description
- Paragon Scientific Bath Media
- Viscosity Bath Media; White Oil for use 40°C to 80°C
- Tamper evident security packaging
- Manufactured in the United kingdom
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Temperature Range | 40°C to 80°C |
Safety and Handling
Product Identifier
- Viscosity Bath Media
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : white mineral oil, petroleum distillates
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction