missing translation for 'onlineSavingsMsg'
Learn More

Paragon Scientific™ Viscosity Bath Media; Silicone Fluid 10 cSt at 25°C for use 50 to 100°C

Product Code. 15909939
Change view
Click to view available options
Capacity (Metric):
5 L
20 L
Unit Size:
20 L
5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15909939 20 L 20 L
15919939 5 L 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15909939 Supplier Paragon Scientific™ Supplier No. BM720L

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Formulated using high quality raw materials to facilitate optimum visibility, maximum heat stability and efficiency of thermostatic baths. Low viscosity aids dissipation of air bubbles which can lead to detection problems in automatic systems and ensures bath stability and uniformity are optimized.

  • Paragon Scientific Bath Media
  • Silicone Fluid 10 cSt at 25°C for use 50 to 100°C
  • Tamper evident security packaging
  • Manufactured in the United kingdom

Specifications

Capacity (Metric) 20 L
Temperature Range 50°C to 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.