missing translation for 'onlineSavingsMsg'
Learn More

HUBER Visco 5 Clear View Bath Circulator

Product Code. 13381679
Change view
Click to view available options
Capacity (Metric):
30 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13381679 30 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13381679 Supplier HUBER Supplier No. 2048.0001.01
  • ONLINE EXCLUSIVE PRICE
    £6420.00
    £5140.00 / Pack of 1
    Save £1280.00
    19% Off
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Visco thermostats are suitable for measurement tasks using capillary viscometers or for use of densitometers. The devices offer the highest temperature stability for optimal temperature distribution in the thermostat bath.

CC-130A Visco 5 with controller 'Pilot ONE'
  • Clear View Circulator Bath
  • Temperature range: (15) 28°C to 100°C
  • Heating capacity: 1,5 - 2,1 kW
  • Pressure pump max.: 27L/min / 0.7bar
  • Pump connection: M16 x 1 male
  • Bath volume: 30L
  • Power supply: 200V-240V 1∼/2∼ 50/60Hz

Specifications

Capacity (Metric) 30 L
For Use With (Equipment) Viscometers, Densitometers
Temperature Range 28°C to 100°C
Includes Pilot ONE
Model CC-130 A Visco 5
Temperature Stability ±0.01°C
Electrical Requirements 200 V-240 V 1∼/2 ∼ 50/60 Hz
Voltage 220/240 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.