missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Virtuoso™ 9mm Wide SureStop Screw Thread Vial
Description
- Superior quality 1st hydrolytic class glass (Type 1)
- Meets all pharmacopeia requirements for US, EU, and JPN
- Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
- Easy-on, easy-off convenience with just one turn
- Caps with bonded septa resist dislodging during injection when using large diameter blunt needles
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Specifications
| Closure Color | Blue |
| Color | Clear |
| Diameter (Metric) Outer | 9 mm |
| Material | Glass |
| Volume (Metric) | 2 mL |
| Septum | Blue PTFE/White Silicone, pre-slit |
| Neck Style | Wide |
| No. per Pack | 100 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?