missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Viridis BEH Column

Product Code. 15229046
Encompass
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 mm
30 mm
50 mm
Particle Size:
1.7 μm
3.5 μm
5 μm
Unit Size:
Each
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
15229046 50 mm 2.1 mm 1.7 μm Each
15209016 100 mm 30 mm 5 μm Each
15695295 100 mm 3 mm 3.5 μm Each
17123262 50 mm 3 mm 5 μm Each
17133262 100 mm 3 mm 5 μm Each
17143262 150 mm 3 mm 5 μm Each
17153262 250 mm 3 mm 5 μm Each
17163262 50 mm 4.6 mm 5 μm Each
17173262 100 mm 4.6 mm 5 μm Each
17183262 150 mm 4.6 mm 5 μm Each
17193262 250 mm 4.6 mm 5 μm Each
17103272 50 mm 19 mm 5 μm Each
17113272 100 mm 19 mm 5 μm Each
17123272 150 mm 19 mm 5 μm Each
17133272 250 mm 19 mm 5 μm Each
17143272 50 mm 30 mm 5 μm Each
17153272 75 mm 30 mm 5 μm Each
17163272 150 mm 30 mm 5 μm Each
17173272 250 mm 30 mm 5 μm Each
17183272 50 mm 50 mm 5 μm Each
17193272 100 mm 50 mm 5 μm Each
17103282 150 mm 50 mm 5 μm Each
17113282 250 mm 50 mm 5 μm Each
17113762 150 mm 2.1 mm 5 μm Each
17143762 75 mm 2.1 mm 1.7 μm Each
17153762 100 mm 2.1 mm 1.7 μm Each
17163762 150 mm 2.1 mm 1.7 μm Each
17173762 50 mm 3 mm 1.7 μm Each
17183762 75 mm 3 mm 1.7 μm Each
17193762 100 mm 3 mm 1.7 μm Each
17123822 50 mm 2.1 mm 3.5 μm Each
17133822 75 mm 2.1 mm 3.5 μm Each
17143822 100 mm 2.1 mm 3.5 μm Each
17153822 150 mm 2.1 mm 3.5 μm Each
17163822 50 mm 3 mm 3.5 μm Each
17173822 75 mm 3 mm 3.5 μm Each
17183822 150 mm 3 mm 3.5 μm Each
17183842 150 mm 3 mm 1.7 μm Each
38 options
This item is not returnable. View return policy

Product Code. 15229046

Brand: Waters Corporation 186006558

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed and tested for SFC, the Viridis columns demonstrate a wide range of selectivity for greater resolution.

  • The reduction and control of surface silanol activity on Viridis Hybrid particles delivers, under SFC conditions, excellent peak shapes – without the use of mobile-phase additives – even for well-retained basic achiral compounds.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
Endcapped No
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.