missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Vinyl Tubing
Click to view available options
Diameter (English) Inner:
3/8 in.
Unit Size:
Each
Description
- Vinyl tubing
- Fair chemical and abrasion resistance
- Odorless, nontoxic and transparent
- Manufactured according to GMP
- Temperature range: -45 to +180°F
- (-43 to +82°C)
- Sterilize by Ethylene Oxide
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 3/8 in. |
| Diameter (Metric) Inner | 9.6 mm |
| Material | Vinyl |
| Diameter (English) Outer | 1/2 in. |
| Diameter (Metric) Outer | 12.7 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Thickness (English) | 1/16 in. |
| Thickness (Metric) | 1.6 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction