missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Vinyl Tubing
Click to view available options
Diameter (Metric) Outer:
3.2 mm
9.6 mm
Unit Size:
30m
Each
Specifications
Specifications
| Certifications/Compliance | GMP |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Vinyl |
| Diameter (Metric) Outer | 3.2 mm |
| Overall Length (Metric) | 30.48 m |
| Min. Operating Temperature (Metric) | -43°C |
| Packaging Quantity | 1 Each |
| Sterility | Sterile |
| Color | Translucent |
| Maximum Pressure | 40 psi |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction