Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Label Tapes
- Brady™ Vinyl Printer Labels
Brady™ Vinyl Printer Labels
Product Code. 11787274| Product Code. | Color | Width (Metric) | Height (Metric) | Adhesive Type | unitSize |
|---|---|---|---|---|---|
| 11787274 | White | 19.05 mm | 38.1 mm | Rubber | Each |
| 11797124 | White | 38.10 mm | 101.60 mm | Rubber, Repositionable | Each |
| 11761815 | White/Transparent | 25.4 mm | 25.4 mm | Acrylic, Permanent | Each |
| 11721845 | White | 38.10 mm | 11.15 mm | Rubber, Repositionable | Each |
| 11711845 | White | 19 mm | 19 mm | Rubber, Repositionable | Each |
| 11721785 | White/Transparent | 25.4 mm | 85.73 mm | Acrylic, Permanent | Each |
| 11751815 | White | 25.4 mm | 12.7 mm | Rubber, Repositionable | Each |
| 11771715 | White | 12.70 mm | 12.7 mm | Rubber, Repositionable | Each |
| 11707274 | White | 25.4 mm | 25.4 mm | Rubber, Repositionable | Each |
| 11761725 | White/Transparent | 38.10 mm | 25.4 mm | Acrylic, Permanent | Each |
| 11767294 | White | 38.10 mm | 101.6 mm | Rubber, Repositionable | Each |
| 11737104 | White | 25.4 mm | 76.2 mm | Rubber, Repositionable | Each |
| 11757294 | Yellow/Transparent | 38.10 mm | 38.1 mm | Acrylic, Permanent | Each |
| 11741815 | White | 25.4 mm | 19.1 mm | Rubber, Repositionable | Each |
| 11781835 | White/Transparent | 12.70 mm | 38 mm | Acrylic, Permanent | Each |
| 11781735 | White | 19 mm | 76.2 mm | Rubber, Repositionable | Each |
| 11747294 | Red/Transparent | 25.4 mm | 38.1 mm | Acrylic, Permanent | Each |
| 11787264 | White | 25.4 mm | 19 mm | Rubber, Repositionable | Each |
| 11797294 | White/Transparent | 25.4 mm | 19 mm | Acrylic, Permanent | Each |
| 11711785 | White/Transparent | 50.8 mm | 101.6 mm | Acrylic, Permanent | Each |
| 11787294 | White/Transparent | 44.25 mm | 4.62 mm | Acrylic, Permanent | Each |
| 11737144 | White/Transparent | 49.28 mm | 3.81 mm | Acrylic, Permanent | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen
Beschreibung
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
Spezifikation
Spezifikation
| Description | BMP71 Label Printer Labels |
| Adhesive Type | Rubber |
| Coating | Vinyl |
| Color | White |
| Finish | Semi-gloss |
| Material | Vinyl |
| Product Type | Printer Label |
| For Use With (Application) | Wire and cable marking |
| Labels per Row | 1 |
| Quantity | 250/Pk. |
| Thickness (Metric) | 0.185 mm |
| Wire Gauge | 0 |
| Dimensions (L x W) | 19.05 x 38.10 mm |
| Width (Metric) | 19.05 mm |
| Height (Metric) | 38.1 mm |
| Mehr anzeigen Weniger anzeigen |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.