missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Printer Labels
For use with label printer.
Brand: Brady™ 115030
Code : NEW
Additional Details : Weight : 0.87090kg
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Acrylic, Permanent | |
Matte | |
Vinyl | |
Printer Label | |
BMP™71, TLS2200, TLSPC Link | |
5000/Pk. | |
38.10W x 101.6 mmH | |
0.025 mm | |
1 to 0000 | |
38.10 mm | |
38.10 mm |
Bulk BMP71 Label Printer Labels | |
White/Transparent | |
Self-laminating | |
Thermal Transfer | |
Voice and data communication, wire and cable marking | |
1 | |
Rectangle | |
-40°C to +70°C | |
104.78 mm | |
101.60 x 38.10 mm | |
25.4 mm |