missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Printer Labels
For use with label printer.
Brand: Brady™ 115038
Code : NEW
Additional Details : Weight : 0.80290kg
Description
- Repositionable rubber-based adhesive
- Semi-gloss finish
- For panel identification and wire and cable marking
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized | |
Rubber, Repositionable | |
White | |
Vinyl | |
Printer Label | |
BMP™71 | |
2500/Pk. | |
25.4W x 19 mmH | |
0.046 mm | |
3 AWG | |
25.4 mm | |
6.06 mm |
Bulk BMP71 Label Printer Labels | |
Vinyl | |
Semi-Gloss | |
Thermal Transfer | |
Laboratory Identification, wire and cable marking | |
1 | |
Rectangle | |
-40°C to +80°C | |
22.23 mm | |
19.05 x 25.40 mm | |
19.1 mm |