missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Printer Labels for LS2000
Description
- Permanent rubber adhesive
- For smooth surfaces
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Permanent Rubber |
| Coating | None |
| Color | Yellow |
| Finish | Matte |
| Format | Die-cut |
| Material | Vinyl Cloth |
| Printable Sides | Single-side Printable |
| Print Technology | Dot Matrix |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?