missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Mini Pictogram Safety Signs
Click to view available options
Material:
Vinyl
Unit Size:
Pack of 96
Specifications
Specifications
| Certifications/Compliance | BGV A 8 (VBG 125), DIN 4844 |
| Material | Vinyl |
| Quantity | 96/Pk. |
| Adhesive Type | Permanent Acrylic |
| Width (Metric) | 200 mm |
| Temperature Range (Metric) | -18°C to 60°C |
| Shape | Square |
| Displayed Text | 7: Dangerous |
| Product Type | Fire Safety Pictogram Sign |
| Color | Black on Orange |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction