missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Label Maker Label

Product Code. 12769536
Change view
Click to view available options
Width (Metric):
6.1 mm
8.08 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
12769536 8.08 mm Each
12759536 6.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12769536 Supplier Brady™ Supplier No. 143329

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Repositionable vinyl cloth label for wire, cable and component marking. Adhesive and cloth backing offers excellent holding power, while easily being repositioned and removed.

  • Please Note: This material is UL recognized with its respective ribbon.
  • See the ''Recommended Ribbon Series'' for the appropriate ribbon to use.

Specifications

Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised
Description BMP41/BMP51/BMP53 Labelmaker Labels
Adhesive Type Repositionable Rubber, Repositionable
Coating Vinyl
Color Black on White
Finish Semi-gloss
Format Label
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
For Use With (Application) Asset tracking, Barcode labelling, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, General Identification, Wire and cable labelling
For Use With (Equipment) BMP41, BMP51, BMP53
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Label/Box
Quantity 1 Ea.
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (L x W) 4.88 m x 8.08 mm
Length (English) 5.34 yd.
Length (Metric) 4.88 m
Width (English) 0.32 in.
Width (Metric) 8.08 mm
Width (English) Printable Area 0.32 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.