missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Labels for BradyJet™ J7300 Color Label Printer
Description
- Low-shrink vinyl with ultra-aggressive adhesive is versatile for a wide array of applications and durable up to two years outdoors, even longer indoors
- Ideal for Lean, general facility, pipe marking, OSHA/ANSI, PPE, machine labels and tags, quality and control, lockout, GHS and chemical, warehousing, general laboratory and more
- Enhanced topcoat works with durable J7300 inks to protect printed text and graphics from smudging and harsh conditions
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Works well in low temperatures with a service temperature of -40°C to 60°C
- Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction
- For use with the BradyJet™ J7300 Color Label Printer
- Ink cartridges are required to print on this material, use part numbers P-CMY-1 and P-K-1
Specifications
Specifications
| Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
| Description | Vinyl Labels for BradyJet J7300 Color Label Printer |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Vinyl |
| Printable Sides | Front |
| Print Technology | Ink Jet |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?