missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Continuous Tape
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Length (Metric):
30 m
30.48 m
Width (Metric):
12.7 mm
29 mm
57 mm
101 mm
101.6 mm
missing translation for 'unitSize'
Each
Description
- B-7569 is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
Spécification
Spécification
| Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
| Description | Continuous Vinyl Tape for BBP3X/S3XXX/i3300 Printers |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Continuous |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu