missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Coated Metal Cable
Click to view available options
Length (Metric):
2440 mm
3650 mm
Unit Size:
Each
Specifications
Specifications
| Product Type | Metal Cable |
| Color | Red |
| Diameter (Metric) | 4.76 mm |
| Length (Metric) | 2440 mm |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction