missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Cloth Write-On Blank Labels
Click to view available options
Height (Metric):
8 mm
11 mm
Unit Size:
1 pack
Description
- Write-On Labels provide easy identification for calibration, testing, and repair of tools and equipment.
Specifications
Specifications
| Certifications/Compliance | Symbols used conform to Military Standard 129J and EIA (Electronics Industries Association) Standard 471 |
| Description | Blank Write-On Labels on sheets - Yellow without border |
| Adhesive Type | Repositionable Rubber, Repositionable |
| Coating | Polymer |
| Color | Yellow |
| Finish | Matte |
| Material | Vinyl |
| Product Type | Label |
| For Use With (Application) | Wire and cable marking |
| Min. Operating Temperature (Metric) | -40°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction