missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Cloth Tape for M611, BMP61 and BMP71

Product Code. 11562965
Change view
Click to view available options
Width (Metric):
6.1 mm
8.1 mm
9.5 mm
12.7 mm
Unit Size:
1 roll
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
11562965 12.7 mm 1 roll
11522985 6.1 mm 1 roll
11532985 8.1 mm 1 roll
11542985 9.5 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11562965 Supplier Brady™ Supplier No. 062658

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Once applied, this repositionable vinyl cloth label is there to stay...unless you want to change it.

  • Adhesive and cloth backing offers excellent holding power, while allowing for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for crisp, clean look

Specifications

Autoclavable Not Autoclavable
Adhesive Type Repositionable Rubber
Color White
Finish Semi-gloss
Material Vinyl Cloth (B-498)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, Electrical Labeling, General Identification
For Use With (Equipment) BMP™61, BMP™71, BradyPrinter M611, TLS 2200™ and TLS-PC LINKTM Thermal Labeling Systems
Labels per Row 1
Quantity 1 Tape
Temperature Range (Metric) -40°C to +80°C
Thickness (Metric) 0.185 mm
Length (Metric) 9.1 m
Width (Metric) 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.