missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Cloth Labels for M611, BMP61 and BMP71

Product Code. 11582965
Change view
Click to view available options
Width (Metric):
6.4 mm
12.7 mm
19.1 mm
25.4 mm
38.1 mm
Height (Metric):
7 mm
12.7 mm
19.1 mm
25.4 mm
38.1 mm
101.6 mm
152.4 mm
Shape:
Rectangle
Square
Vertical Repeat (Metric):
9.5 mm
10.2 mm
15.9 mm
22.2 mm
28.6 mm
104.8 mm
155.6 mm
Unit Size:
1 roll
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Shape Vertical Repeat (Metric) unitSize
11582965 25.4 mm 7 mm Rectangle 10.2 mm 1 roll
11552965 12.7 mm 12.7 mm Square 15.9 mm 1 roll
12343478 6.4 mm 19.1 mm Rectangle 9.5 mm 1 roll
11512975 19.1 mm 25.4 mm Rectangle 22.2 mm 1 roll
11522975 25.4 mm 25.4 mm Square 28.6 mm 1 roll
11572975 19.1 mm 38.1 mm Rectangle 22.2 mm 1 roll
11542975 25.4 mm 101.6 mm Rectangle 104.8 mm 1 roll
11512985 38.1 mm 152.4 mm Rectangle 155.6 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11582965 Supplier Brady™ Supplier No. 062661

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Once applied, this repositionable vinyl cloth label is there to stay...unless you want to change it.

  • Adhesive and cloth backing offers excellent holding power, while allowing for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for crisp, clean look

Specifications

Autoclavable Not Autoclavable
Adhesive Type Repositionable Rubber
Color White
Finish Semi-gloss
Material Vinyl Cloth (B-498)
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Equipment Labeling, Wire and cable Labeling
For Use With (Equipment) BMP™61, BMP™71, BradyPrinter M611, TLS 2200™ and TLS-PC LINKTM Thermal Labeling Systems
Labels per Row 1
Quantity 750 Labels
Shape Rectangle
Temperature Range (Metric) -40°C to +80°C
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 10.2 mm
Wire Gauge 22 AWG to 16 AWG
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.4 mm
Height (Metric) 7 mm
Height (Metric) Printable Area 7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.