missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HC Innovations Vinco™-SanWipe Facilities Sanitizing Wipe
Description
- Large QAC Based Anti-Bac and Anti-Viral Cleaning & Sanitizing Wet Wipes.
- Manufactured from sustainably source materials and formulated to meet the high demands of the facilities sector.
- This facilities wipe comes in a specially designed 100% recyclable slim dispenser tub with a 'pop-up' spout for easy dispensing. Simply pop the top open and they are ready to use.
- Code: CP155
- Passes British Standards:
- EN14476
- EN1276
- EN1650
- EN16615
- Formulated for use in:
- Gyms
- Airports
- Workplaces
- Facilities Management
- Industrial
- Car Showrooms
- Offices
- For use on:
- Office Desks
- Hands
- Equipment
- Door Handles
- Machinery
- Features:
- PHMB & ALCOHOL FREE
- Manufactured in the UK to: ISO 9001 & ISO 14001
- Wipes, Tubs, Lid and Label 100% Recyclable
- Sheets Per Tub: 200
- Sheet Size: 200 x 200 mm
- Wipe Color: White
Specifications
Specifications
| Product Type | Sanitizing Wipe |
| Certifications/Compliance | EN14476, EN1276, EN1650, EN16615 |
| Color | White |
| Disposable | Single-use |
| Packaging Quantity | 200 Sheets/Tub |
| Green Features | Wipes, Tubs, Lid and Label 100% Recyclable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?