missing translation for 'onlineSavingsMsg'
Learn More

HC Innovations Vinco™-ALWipe Facilities Alcohol Wipe

Product Code. 17674415
Change view
Click to view available options
Packaging Quantity:
1000 Sheets/Tub
200 Sheets/Tub
500 Sheets/Tub
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity
17674415 200 Sheets/Tub
17684415 500 Sheets/Tub
17694415 1000 Sheets/Tub
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17674415 Supplier HC Innovations Supplier No. CP148

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Vinco™-ALWipe Facilities Alcohol Wipes - Anti-Bac and Anti-Viral Sanitizing Wet Wipes.

  • Large 80% to 90% Alcohol Based Sanitizing Wet Wipes.
  • Manufactured from sustainably sourced materials and formulated to meet the high demands of the facilities sector.
  • This facilities wipe comes in a specially designed 100% recyclable slim dispenser tub with a 'pop-up' spout for easy dispensing.
  • Simply pop the top open and they are ready to use.
  • Passes British Standards:
    • EN14476
    • EN1276
    • EN1650
    • EN16615
  • Formulated for use in:
    • Gyms
    • Airports
    • Workplaces
    • Facilities
    • Management
    • Industrial
    • Car Showrooms
    • Offices
  • For use on:
    • Office Desks
    • Hands
    • Equipment
    • Door Handles
    • Machinery
    • VDUs
  • Features:
    • PHMB & QUAT FREE
    • Manufactured in the UK: ISO 9001 & ISO 14001
    • Wipes, Tubs, Lid and Label 100% Recyclable
    • Sheet Size: 200 x 200 mm
    • Wipe Color: White

Specifications

Product Type Alcohol Wipe
Certifications/Compliance EN16615, EN1276, EN1650, EN1500, EN14476
Color White
Disposable Single-use
Packaging Quantity 200 Sheets/Tub
Green Features Wipes, Tubs, Lid and Label 100% Recyclable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.