missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Viking Termometerfabriken™Cardboard Cryogenic Box
Shop All Tenak Products
Click to view available options
Height (Metric):
100 mm
Unit Size:
Pack of 36
Specifications
Specifications
| Color | Blue |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| Quantity | 36 Pack |
| Length (Metric) | 133 mm |
| Width (Metric) | 133 mm |
| Height (Metric) | 100 mm |
| Weight (Metric) | 3.5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction