missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VICI Jour Chromatography™ PEEK Tubing
Click to view available options
Diameter (Metric) Outer:
1.58 mm
Unit Size:
5m
Specifications
Specifications
| Type | Tubing |
| Color | Natural |
| For Use With (Application) | Suitable for Lower Pressure |
| Diameter (Metric) Outer | 1.58 mm |
| Material | PTFE |
| Max. Operating Temperature (Metric) | 100°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction