missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VICI Jour Chromatography™ PEEK Fingertight Nuts for Flangeless 1/4-28 Connections
Click to view available options
For Use With:
1.41 mm Tubing
1.5 mm Tubing
Description
- Compatible with all 1/4-28 flat-bottom ports
- Excellent chemical resistance
- For 1/16" or 1/8" OD tubing
- True fingertight - no tools required
Specifications
Specifications
| Type | Nut |
| Packaging Quantity | 5 Pack |
| Thread Size | 1/4 to 28 |
| For Use With | 1.41 mm Tubing |
| Material | PEEK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction