missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vial Kit, 10mm, 10-425 thread, glass, clear, 1.5mL, PP Screw Cap, centre hole, Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
Code : 17
Additional Details : Weight : 0.40000kg
Description
- ND10
- 10-425
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Black | |
Clear | |
Glass | |
100 | |
Screw Cap | |
1.5 mm | |
No |
Silicone/PTFE | |
11.6 mm | |
2 mL | |
Polypropylene | |
32 mm | |
10-425 |