missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Glastic Snap Ring™ Crimp Top Vial with Glass Insert
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 100
Description
- Type I low extractable borosilicate glass insert is the only contact between the sample and the seal
- Clear or amber (for light sensitive samples), 100μL thermoplastic polymer outer vial shell
- Snap Ring™ finish eliminates the need for crimping or decapping
- Designed to work in Agilent and other autosamplers that use 12 x 32mm vials
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass Insert, Plastic Vial |
| Volume (Metric) | 100 μL |
| For Use With (Application) | Chromatography using autosamplers that use 12 x 32 vials |
| Neck Style | Crimp |
| No. per Pack | 100 |
| Closure Type | Snap Ring |
| Height (Metric) | 32 mm |
| Type | Crimp Top Vial with Insert |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction