missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Block Technology VHP Decontamination Lock
Material airlock providing rapid H2O2 decontamination. Decontamination locks are most frequently used as a pass-through to transfer material between rooms with different classes of cleanliness (typically B and C). Loaded materials are decontaminated using hydrogen peroxide vapor.
Brand: Block Technology VHPDL
Description
- Integrated VHP generator
- Decontamination pass-through cabin may be fitted onto the wall separating individual rooms
- Lock complies with the leak tightness classes pursuant to ISO 10648-2
- 'B' class cleanliness according to the EU GMP Standard
- Electronic control system for automatic adjustment of basic operating modes managed by Siemens PLC
- Color touchscreen controls
- Mobile perforated shelves allow sterilization of the product from all sides
- Process works at normal temperatures (at about 25 to 30°C) and normal pressures
- Jacket material – stainless steel AISI 304
- Pass-through chamber material – AISI 316L with a thickness of 3.00 mm, polished surface finish, Ra < 0.6 μm
- Rounded corners R = 55 mm
- Inlet and outlet H14 HEPA filtration
- Possible validation of decontamination cycle
- Possible data recording on a recording unit, printer or PC
- Low operating costs
- Decontamination a low-temperature
- Quick interval of a decontamination cycle
- Long operation life, minimal maintenance demands
- Easy handling and operation
Operational Readiness - For operation of the equipment, the following must be ensured:
- Pressurised air of pharmaceutical quality (dry, oil-free, 4 bars)
- Electric power supply – 230 V, 3 kW
- Connection to the exhaust branch for venting hydrogen peroxide vapors
Standards
- Chamber closing door - It is made of PMMA with a thickness of 25 mm. The door is sealed using a pneumatic seal made of silicon. The closing of the door is monitored by a sensor; another sensor monitors the mechanism which prevents the door from being opened.
- VHP distribution - Distribution pipe for optimal gassing inside the chamber
- Perforated shelves - 4 pcs of standard perforated shelves for loaded material
Options
- H2O2 concentration sensor – high – process sensor inside the chamber
- H2O2 concentration sensor – low – safety sensor inside the chamber
- H2O2 concentration sensor – low – safety sensor outside the chambre
Safety Features
- Pressure fuse
Specifications
Decontamination Lock | |
800 mm | |
1200 mm |
Stainless Steel (316L) | |
2400 mm |