missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ MINIS Dual Purpose Benchtop Oven/Incubator, 40 L, CLAD (Aluminum Coated Steel)
Click to view available options
Voltage:
240 V
Description
Design and Construction
- Exterior is constructed from sheet steel finished in an easy clean powder coated paint
- Interior chamber is made from mild steel coated with aluminum (CLAD)
- Fitted with fixed shelf runners and removable chrome plated wire grid shelves
- Solid steel door with controls located below the door
Heating and Controls
- Heated by Incoloy sheathed elements positioned below the chamber floor
- Simple High/Low switch mechanical switch alternates between oven and incubator temperature ranges
- Direct reading thermostat and overheat thermostat, both with calibrated scales and tamper proof locks
- Includes main switch with indicator and heat and overheat indicators
Specifications
Specifications
| Certifications/Compliance | C.E. compliant, ISO 9001 |
| Controller Type | Mechanical controls with High/Low switch |
| Capacity (Metric) | 40 L |
| Chamber Material | CLAD (Aluminum Coated Steel) |
| Convection Type | Natural, Incology Sheathed Elements |
| Material | Sheet Steel |
| No. of Shelves | 2 |
| Temperature Range (Metric) | 5°C to 250°C |
| Display | Direct Read Thermostat |
| Door Style | Solid Steel Door |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction