missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ MINI/18 Classic Standard Incubator, 18 L
Click to view available options
Capacity (Metric):
18 L
Unit Size:
Each
Description
- Simple thermostat system is easy to use
- Temperature range of ambient &plus5° to 70°C with natural convenction
- Independent overheat thermostat
- Exterior constructed from sheet steel finished in an easy clean powder coated paint
- Interior chamber made from mild steel coated with aluminum with a stainless steel chamber available as an option
- Insulated door as standard
- Heated by Incoloy sheathed elements, positioned below the chamber floor for natural convection units
- Control system comprised of a direct reading thermostat and overheat thermostat, both with calibrated scales and tamper-proof locks, as well as a mains switch with indicator and heat and overheat indicators
Specifications
Specifications
| Capacity (Metric) | 18 L |
| Convection Type | Natural |
| Material | Powder-coated Paint |
| No. of Shelves | 2, 2 positions |
| Temperature Range (Metric) | Ambient +5° to 70°C |
| Temperature Accuracy | ±0.25°C at 37°C |
| Dimensions (D x W x H) Interior | 26 x 26 x 27 mm |
| Dimensions (L x W x H) | 52 x 38 x 41 mm |
| Weight (Metric) | 21 kg |
| Wattage | 350 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction