missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Hold 38 slides with the durable Thermo Scientific™ Vertical Slide Staining Rack, constructed of welded stainless steel.
- Dimensions (L x W x D): 2.5 x 2.35 x 4.1in. (65L x 60W x 105mm)
Specifications
Specifications
| Holds | Slides |
| Material | Stainless Steel |
| Positions | 38 |
| Length (Metric) | 65 mm |
| Length (English) | 2.5 in. |
| Width (English) | 2.35 in. |
| Depth (English) | 4.1 in. |
| Depth (Metric) | 105 mm |
| Product Type | Vertical Slide Staining Rack |
| Width (Metric) | 60 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?