missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Versitec™ Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
4 mm
18 mm
20 mm
30 mm
40 mm
Overall Length (Metric):
10 m
25 m
50 m
Thickness (Metric):
1 mm
1.5 mm
2 mm
3 mm
5 mm
Unit Size:
10m
25m
50m
Description
- Translucent, water-repellent and anti-adhesive
- Very high resistance to UV rays, oxygen and ozone; like all silicones, it is permeable
- Technical performance together with its effectiveness make it an ideal means of transferring high purity or high-tech fluids
- Compliant with food standards French, German (BfR) and American (FDA)
- Electrical insulation
- Thermal resistance: -50°C to +200°C continuous, +220°C peak
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.709 in. |
| Diameter (Metric) Inner | 18 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.945 in. |
| Diameter (Metric) Outer | 24 mm |
| Overall Length (English) | 32.8 in. |
| Overall Length (Metric) | 10 m |
| Thickness (English) | 0.118 in. |
| Thickness (Metric) | 3 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction