missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilon™ GSR Tubing
Click to view available options
Diameter (Metric) Inner:
3 mm
5 mm
6 mm
8 mm
10 mm
15 mm
20 mm
Diameter (Metric) Outer:
5 mm
6 mm
12 mm
14 mm
15 mm
16 mm
20 mm
35 mm
45 mm
Thickness (Metric):
1 mm
2 mm
3 mm
5 mm
10 mm
12.5 mm
20 mm
Overall Length (Metric):
10 m
25 m
Unit Size:
10m
25m
Description
- 45 shore A natural rubber construction
- Autoclavable
- Good chemical resistance to acids and bases
- Very good elasticity and flexibility
- Good resistance to abrasion
Applications include:
- Fluid handling in food and beverage industry
- Semi-vacuum application
- Vacuum application
Specifications
Specifications
| Certifications/Compliance | FDA Compliant, Food WCR |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.59 in. |
| Diameter (Metric) Inner | 15 mm |
| Material | Rubber |
| Diameter (English) Outer | 1.38 in. |
| Diameter (Metric) Outer | 35 mm |
| Overall Length (English) | 32.8 ft. |
| Overall Length (Metric) | 10 m |
| Thickness (English) | 0.39 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction