missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilon™ GSR Tubing

Product Code. 10650613
Click to view available options
Diameter (Metric) Inner:
3 mm
5 mm
6 mm
8 mm
10 mm
15 mm
20 mm
Diameter (Metric) Outer:
5 mm
6 mm
12 mm
14 mm
15 mm
16 mm
20 mm
35 mm
45 mm
Thickness (Metric):
1 mm
2 mm
3 mm
5 mm
10 mm
12.5 mm
20 mm
Overall Length (Metric):
10 m
25 m
Unit Size:
10m
25m
This item is not returnable. View return policy

Product Code. 10650613

Brand: Saint Gobain Life Sciences 710089

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of 45 Shore A natural rubber. Versilon™ GSR Tubing is light, supple and wear-resistant with good impermeability and provides an ideal combination of chemical resistance and pump life.

  • 45 shore A natural rubber construction
  • Autoclavable
  • Good chemical resistance to acids and bases
  • Very good elasticity and flexibility
  • Good resistance to abrasion

Applications include:

  • Fluid handling in food and beverage industry
  • Semi-vacuum application
  • Vacuum application
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA Compliant, Food WCR
Autoclavable Autoclavable
Diameter (English) Inner 0.24 in.
Diameter (Metric) Inner 6 mm
Material Rubber
Diameter (English) Outer 0.63 in.
Diameter (Metric) Outer 16 mm
Overall Length (English) 82 ft.
Overall Length (Metric) 25 m
Thickness (English) 0.2 in.
Thickness (Metric) 5 mm
For Use With (Application) General laboratory use
Min. Operating Temperature (English) -13°F
Min. Operating Temperature (Metric) -25°C
Resistance Properties Chemical, Abrasion
Color Red
Hardness 45 (Shore A)
Flexibility Flexible
Max. Operating Temperature (English) 158°F
Max. Operating Temperature (Metric) 70°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.